Compression Lug, Copper, 1-Hole

Item #: 1283519

Cat #: LCA4-56H-L

UPC: 074983558247

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 45° Angle Tongue, 5/16" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 45° Angle Tongue, 5/16" Stud Hole
Also known as: 074983558247, LCA4-56H-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Mounting: 1-Hole
Color: Gray
Stud Size: 5/16 in