PowerFlex 755 AC Drive, with Embedded Ethernet/IP, 27A, 15/20HP, 480VAC, 3PH, Frame 3

Item #: 1283559

Cat #: 20G11GD027JA0NNNNN

UPC: 191326377911

to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Type 12 / IP54, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Type 12 / IP54, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 191326377911, 20G11GD027JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 20, 15
IP/NEMA Rating: IP54, NEMA 12
Amps: 27
Size: Frame 3
Type: AC Drive
Horsepower: 20, 15
Amps: 27
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 3