MC Cable 1-1-1-1-4 STRAND, Cut to Length

Item #: 1284015

Cat #: MCAL11114STRWG-CUT

UPC:

to view pricing and more.
Documents & Guides
BX MCAL11114STRWG 1-1-1-1-4 STRAND, Cut to Length

Overview

BX MCAL11114STRWG 1-1-1-1-4 STRAND, Cut to Length

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL11114STRWG-CUT

Specifications

Gauge: 1 AWG
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Conductors: 4
Stranding: Stranded
Gauge: 1 AWG
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Material: Copper
Length: Cut to Length
Conductors: 4