Grounding Bushing, Size: 1/2", Wire Range: 14 - 2/0 AWG

Item #: 128417

Cat #: BG050-14-20

UPC: 786210161549

to view pricing and more.
Grounding Bushing, Series: BlackJack, Size: 1/2 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 1/2 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210161549, BG050-14-20

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1/2 in