Vortex Cooler Generator Kit, 1500BTU, Red, Nylon

Item #: 1284244

Cat #: VAGK15

UPC: 783510269562

Sign In or Register to view pricing and more.
Vortex Cooler Generator kits are replacement parts for vortex coolers. This Vortex Cooler Generator Kit, VAGK15 item is rated 1500BTU with a material of Nylon colored Red.

Overview

Vortex Cooler Generator kits are replacement parts for vortex coolers. This Vortex Cooler Generator Kit, VAGK15 item is rated 1500BTU with a material of Nylon colored Red.

nVent HOFFMAN Vortex generators are replacements for 900, 1500, 2500 and 5000 BTU/Hr. Vortex Coolers.

Also known as: 783510269562, VAGK15

Specifications

Color: Red
Material: Nylon
Finish: Smooth Gloss
Weight: 0.100 lb
Color: Red
Finish: Smooth Gloss
Material: Nylon
Weight: 0.100 lb