M18™ Fuel 1/2" Hammer Drill Kit

Item #: 1284312

Cat #: 2804-22

UPC: 045242002337

to view pricing and more.
Documents & Guides
M18™ Fuel ½” Hammer Drill/Driver Kit, Includes: (1) M18™ Fuel ½” Hammer Drill/Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Belt Clip, Bit Holder, Carrying Case & Side Handle

Overview

M18™ Fuel ½” Hammer Drill/Driver Kit, Includes: (1) M18™ Fuel ½” Hammer Drill/Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Belt Clip, Bit Holder, Carrying Case & Side Handle

The M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPM providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Also known as: 045242002337, 2804-22

Features & Benefits

  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 1/2 in. Drill Driver to provide up to 60% more power than the competitive set
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ XC5.0 battery pack: delivers more work per charge and more work over the life of the pack than competitors
  • Up to 60% more power: 1,200 in-lbs of torque
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Self-tapping screw mode provides faster installation time by reducing stripping of fasteners
  • One handed bit insertion for faster, easier changing of bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery