Type SJEOOW Portable Cord, 14/3, 300V, Black/White/Green

Item #: 1284635

Cat #: 55808605

UPC: 032886099113

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, 3 Conductor Type SJEOOW Portable Cord, Black/White/Green, SEOPRENE® SJEOOW, Black Jacket, 105°C, 300 Volt 105°C Flexible Cord. Premium Oil Resistance, Sunlight, Chemical, Water Resistance and Flame Retardant

Overview

14 AWG, 3 Conductor Type SJEOOW Portable Cord, Black/White/Green, SEOPRENE® SJEOOW, Black Jacket, 105°C, 300 Volt 105°C Flexible Cord. Premium Oil Resistance, Sunlight, Chemical, Water Resistance and Flame Retardant

Southwire Type SJOOW Flexible Cords are permitted for use as specified by Article 400 and related articles of the National Electrical Code. Some typical applications for Type SJOOW Cords include wiring for portable tools, portable appliances,equipment, small motors and associated machinery

Also known as: 032886099113, 55808605

Specifications

Conductors: 3
Color: Black
Gauge: 14 AWG
Conductors: 3
Gauge: 14 AWG
Color: Black