5' 26W T8 LED Sign Lamp, 65K

Item #: 1284887

Cat #: KT-LED26T8-60P2S-865-D-CP

UPC: 890949017401

to view pricing and more.
Documents & Guides
Double-Sided LED Sign Tube, 5 Feet Length, 80 CRI, 26 Watts, 6500K, 3250 Lumens, Replacement for T12HO and T8HO Fluorescent Lamps

Overview

Double-Sided LED Sign Tube, 5 Feet Length, 80 CRI, 26 Watts, 6500K, 3250 Lumens, Replacement for T12HO and T8HO Fluorescent Lamps
Also known as: 890949017401, KT-LED26T8-60P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 3250
Wattage: 26
Length: 5 ft, 60 in
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 6500 (Daylight)
Wattage: 26
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Lumens: 3250
Length: 5 ft, 60 in
Material: Plastic
Light Technology: LED