12V-60W SURF TRANSFORMER

Item #: 128493

Cat #: TL544N-WH

UPC: 661209035196

to view pricing and more.
Documents & Guides
Surface Mount Electronic Transformer 60VA, 120 VAC

Overview

Surface Mount Electronic Transformer 60VA, 120 VAC
Also known as: 661209035196, TL544N-WH

Specifications

Color: White
Color: White