Standby UPS, 550VA, 300W

Item #: 1285117

Cat #: INTERNET550U

UPC: 037332211026

to view pricing and more.
Documents & Guides
Standby UPS, 550VA, 300W, 10 NEMA, 5-15R Outlets, 120V, 50/60 Hz, USB, 5-15P Plug, Desktop/Wall Mount

Overview

Standby UPS, 550VA, 300W, 10 NEMA, 5-15R Outlets, 120V, 50/60 Hz, USB, 5-15P Plug, Desktop/Wall Mount
Also known as: 037332211026, INTERNET550U

Specifications

Volts AC: 120
Wattage: 300
Volt Amps: 550
Mounting: Wall
Volts AC: 120
Volt Amps: 550
Wattage: 300
Mounting: Wall