ABB S801C-B100 MCB S800C 3P B 100A

Item #: 1285122
Cat #: S801C-B100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S801CB100 MCB S800C 3P B

Overview

ABB S801CB100 MCB S800C 3P B
Also known as: S801C-B100

Specifications

Poles: 3
Volts AC: 230, 400
Amps: 100
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 15 kA
Interrupt Rating DC: 10kA
Poles: 3
Amps: 100
Mounting: DIN Rail
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Volts DC: 125
Type: Trip Curve B
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)