
nVent CADDY Pyramid Crossover Ladder, 50°, 40" Walkway Height, 4 Steps
Item #: 1285141
Cat #: PCL50S4
UPC: 782856842798
Sign In or Register to view pricing and more.
Documents & Guides
CDY PCL50S4 PYRAMID CROSSOVER
Overview
CDY PCL50S4 PYRAMID CROSSOVER
Ladders at a 50° angle ranging from two steps with a height of 20" to six steps with a height of 60".
Also known as: 782856842798, PCL50S4
Features & Benefits
- Standard angle ladders provide easy changes in elevation
- Interchangeable components are easily assembled yielding labor-saving and quick installations
- nVent CADDY Pyramid bases provide superior load distribution and roof membrane compatibility
- Foam bottom offers low abrasion interface for better roof membrane protection
- Aluminum construction designed to withstand harsh environments
- Walking surfaces with serrated tread provides maximum slip resistance and drainage
- Compliant with OSHA, Cal/OSHA and ANSI® standards
Specifications
| Material: | Aluminum |
| Depth: | 44.500 in |
| Width: | 1331 in |
| Height: | 82 in |
| Material: | Aluminum |
| Width: | 1331 in |
| Depth: | 44.500 in |
| Height: | 82 in |