Strap Cable/Point to Pipe Support, Aluminum, 1.9"–2.4" OD

Item #: 1285221

Cat #: LPA671

UPC: 782856425519

to view pricing and more.
Documents & Guides
CAD LPA671 STRAP AL CABLE TO

Overview

CAD LPA671 STRAP AL CABLE TO

Attaches air terminals or conductors to pipe or handrails.

Also known as: 782856425519, LPA671

Features & Benefits

  • Attaches air terminals or conductors to pipe or handrails

Specifications

Diameter: 0.620 in
Depth: 1.250 in
Material: Aluminum
Weight: 0.100 lb
Diameter: 0.620 in
Material: Aluminum
Depth: 1.250 in
Weight: 0.100 lb