This product has been discontinued.
This product may not be available in all locations.

Contactor, 185A, 3P, 460VAC, 250-500V AC/DC Coil, Open
Item #: 1285557
Cat #: CK08CE311W250-500
UPC: 022903461573
to view pricing and more.
Documents & Guides
Contactor, 185 Amp, 3-Pole, 460 Volt AC, 250-500 Volt AC/DC Coil, Open, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Overview
Contactor, 185 Amp, 3-Pole, 460 Volt AC, 250-500 Volt AC/DC Coil, Open, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Also known as: 022903461573, CK08CE311W250-500
Specifications
| Poles: | 3 |
| Family / Style: | CK |
| Type: | Contactor, IEC Non-Reversing |
| Mounting: | Surface |
| Amps: | 185 |
| Volts AC: | 460 |
| Volts DC Control Range: | 250 - 500 |
| Volts AC Control Range: | 250 - 500 |
| Poles: | 3 |
| Type: | Contactor, IEC Non-Reversing |
| Amps: | 185 |
| Volts DC Control Range: | 250 - 500 |
| Family / Style: | CK |
| Mounting: | Surface |
| Volts AC: | 460 |
| Volts AC Control Range: | 250 - 500 |