4.5W A19 LED Lamp, 27K

Item #: 1285768

Cat #: LED4.5A19/F/827/10YV/RP4

UPC: 046135749551

to view pricing and more.
Documents & Guides
LED Lamp, 4.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Pack Qty: 4, Standard Case Qty: 16 *Sylvania Part # 74955*

Overview

LED Lamp, 4.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Pack Qty: 4, Standard Case Qty: 16 *Sylvania Part # 74955*
Also known as: 046135749551, LED4.5A19/F/827/10YV/RP4

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Base: Medium Screw (E26)
Color: Frosted
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 4.500