Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 White 1'

Item #: 1285870

Cat #: 576-125-001RP

UPC: 757120790884

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 1 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 1 ft.
Also known as: 757120790884, 576-125-001RP

Specifications

Length: 1 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Length: 1 ft
Material: Copper
Color: White
Gauge: 24 AWG
Conductors: 4 Pair