Fork Terminal, Nylon Insulated, 18 - 14 AWG, # 8 Stud Size, Blue

Item #: 12859
Cat #: RB14-8F
UPC: 786210804088
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 8, Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 8, Color: Blue. Package of 100. **Order in Multiples of 100**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210804088, RB14-8F

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 18 - 14
Stud Size: #8
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper, Nylon
Stud Size: #8

Customer Reviews

No reviews for this product
(0)