2
more

LED High Bay, 186W, 24500L, 5000K, 120-277V
Item #: 1285937
Cat #: HEULMC2EDPWNGN
UPC: 056020984769
to view pricing and more.
Documents & Guides
LED High Bay, 186 Watt, 245000 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Diffused Dome, 10 Foot Power Cable, Pendant 3/4" NPT with Safety Tabs
Overview
LED High Bay, 186 Watt, 245000 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Diffused Dome, 10 Foot Power Cable, Pendant 3/4" NPT with Safety Tabs
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: 056020984769, HEULMC2EDPWNGN
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color: | Gray |
| Wattage: | 186 |
| Diameter: | 16.250 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 186 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color: | Gray |
| Diameter: | 16.250 in |
| Dimmable: | Yes |