Air Conditioner for Enclosure, 460V, 586W, 2000 BTU, 25.170 x 10 x 9.900 Inch, Stainless Steel

Item #: 1286756

Cat #: N210246G802

UPC: 783510357320

to view pricing and more.
Air Conditioner for Enclosure, NEMA 4X, 460 Volt, 586 Watt, 2000 BTU, 25.170 x 10 x 9.900 Inch, Stainless Steel

Overview

Air Conditioner for Enclosure, NEMA 4X, 460 Volt, 586 Watt, 2000 BTU, 25.170 x 10 x 9.900 Inch, Stainless Steel

SpectraCool Narrow Indoor/Outdoor Air Conditioners provide the same broad spectrum of cooling capacity and options and the SpectraCool Indoor/Outdoor units in a more narrow, space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-inch (300-mm) deep floor- and wall-mount enclosures.

Also known as: 783510357320, N210246G802

Features & Benefits

  • Narrow design accommodates 12-inch (300-mm) deep cabinets
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Attractive industrial design with minimal use of visible fasteners
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C
  • Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side
  • R407C, R513A or R134a refrigerants
  • Dust-resistant condenser coil allows the unit to be run filterless in most applications
  • Energy efficient rotary compressor on N36 and N43 models

Specifications

Width: 10 in
Wattage: 586
BTU: 2000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
Finish: Brushed #4
Depth: 9.900 in
Height: 25.170 in
Width: 10 in
BTU: 2000
Material: Stainless Steel 316L
Depth: 9.900 in
Wattage: 586
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Height: 25.170 in