Safety Switch, Guard Locking, 24VDC Solenoid, RFID Standard, 10m Lead

Item #: 1286758

Cat #: 440G-LZS21STRB

UPC: 887172782671

to view pricing and more.
Documents & Guides
Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, Safety and Auxiliary Contacts, RFID Standard, 10 meter Lead

Overview

Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, Safety and Auxiliary Contacts, RFID Standard, 10 meter Lead

Safety switches are used to safeguard hazardous areas. Rockwell Automation provides a number of different safety switch configurations. Guard locking switches are used to help protect an area when a danger is not immediately removed after a stop request, as in the case of high-inertia rotating machines, fast rotating machines, and machines where high pressure must be released from pneumatic valves.

Also known as: 887172782671, 440G-LZS21STRB

Specifications

Volts DC: 24
Type: Guard, Locking Switch
Length: 10 m
Volts DC: 24
Length: 10 m
Type: Guard, Locking Switch