Vinyl Tape, General Use, 3/4" x 60", Black

Item #: 1286804

Cat #: WW-716

UPC: 662381367365

to view pricing and more.
Vinyl Tape, General Use, 3/4 Inch x 60 Foot, 7 mm Thckness, Black

Overview

Vinyl Tape, General Use, 3/4 Inch x 60 Foot, 7 mm Thckness, Black

We designed WarriorWrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Used for insulating, splicing or marking cables and wires on the jobsite.

Also known as: 662381367365, WW-716

Features & Benefits

  • The PVC and rubber-based adhesive design makes WarriorWrap resistant to corrosion and abrasion for temporary use or indoor environments
  • WarriorWrap beats the competition with strong adhesion, elasticity and breaking strength, all independently UL tested and certified
  • WarriorWrap General vinyl electrical tape features PVC backing and rubber adhesive with a max temperature of 176 degrees F (80 C)
  • The better the stretch, the better the seal, and WarriorWrap stretches 34% better than the competition to outperform whatever tape you’ve been carrying
  • Choose from 11 different colors and 4 grades of tape for any insulation, splicing or identification job in the demanding environments of electrical construction

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Black
Product Thickness: 7 mm
Width: 3/4 in
Material: Vinyl
Product Thickness: 7 mm
Length: 60 ft
Color: Black