ABB S201P-B16 MCB 1P B 16A 480Y/277

Item #: 1286939

Cat #: S201P-B16

UPC: 888614178793

Sign In or Register to view pricing and more.
Documents & Guides
ABB S201PB16 MCB 1P B 16A 480

Overview

ABB S201PB16 MCB 1P B 16A 480
Also known as: 888614178793, S201P-B16

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA