Incandescent Bulb, Traffic Signal, A21, 116W, 130V, Clear

Item #: 128696

Cat #: 116A21TS130

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Traffic Signal, 116 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1180, Lamp Finish: Clear

Overview

Incandescent Bulb, Traffic Signal, 116 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1180, Lamp Finish: Clear
Also known as: 116A21TS130

Specifications

Base: Medium Screw (E26)
Lumens: 1180
Volts AC: 130
Wattage: 116
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A21 (Arbitrary)
Lumens: 1180
Wattage: 116
Light Technology: Incandescent