Compression Lug, Copper, 1-Hole

Item #: 1287008

Cat #: LCA1-14H-E

UPC: 074983558308

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #1 AWG Wire, 45° Angle Tongue, 1/4 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #1 AWG Wire, 45° Angle Tongue, 1/4 Stud Hole
Also known as: 074983558308, LCA1-14H-E

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 1
Mounting: 1-Hole
Stud Size: 1/4 in