This product has been discontinued.

LED 10" Canopy Fixture, 55W, 6300L, 4000K, 120-277V, White
Item #: 1287183
Cat #: CANOPY3A/055UNV740/10S5/WH
UPC: 046135601552
to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 55 Watt, 6300 Lumen, 4000K, 70 CRI, 120-277 Volt, White * Sylvania Part # 60155*
Overview
LED 10 Inch Canopy Fixture, 55 Watt, 6300 Lumen, 4000K, 70 CRI, 120-277 Volt, White * Sylvania Part # 60155*
Also known as: 046135601552, CANOPY3A/055UNV740/10S5/WH
Specifications
| Wattage: | 55 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 6300 |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 55 |
| Lumens: | 6300 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |
| Dimmable: | Yes |