
Type MV-105 Power Cable, 2/0 AWG, 3 Conductor, 15kV, Shielded
Item #: 1287289
Cat #: 115-23-3806
UPC:
to view pricing and more.
Documents & Guides
Type MV-105 Power Cable, 2/0 AWG, 3 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level
Overview
Type MV-105 Power Cable, 2/0 AWG, 3 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level
Okoguard Is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics
Also known as: 115-23-3806
Specifications
| Volts AC: | 15kV |
| Conductors: | 3 |
| Material: | Copper |
| Color: | Black |
| Gauge: | 2/0 AWG |
| Shielding: | Shielded |
| Volts AC: | 15kV |
| Material: | Copper |
| Gauge: | 2/0 AWG |
| Conductors: | 3 |
| Color: | Black |
| Shielding: | Shielded |