Concept Single-Door Enclosure, 12.00x24.00x8.00, Lt Gray, Steel

Item #: 1287495

Cat #: CSD12248LG

UPC: 783510294540

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD12248LG item measures 12.00x24.00x8.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD12248LG item measures 12.00x24.00x8.00 inches with a material of Steel colored Lt Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294540, CSD12248LG

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 8 in
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 12 in
Width: 24 in
Color: Gray
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Steel