5" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End

Item #: 1287573
Cat #: 5234037
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
With over 5000 individual product SKU’s for PVC electrical products, CANTEX can easily become your single-source for all PVC Electrical Products. CANTEX has extensive inventories of PVC electrical products nationwide to meet all of you PVC electrical needs.
Also known as: 5234037

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 22 1/2°
Type: Schedule 40
Diameter: 5 in
Angle: 22 1/2°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)