1
more

ShrinkTrak Labels, 0.38", White, 500PK
Item #: 1287707
Cat #: 553-50025
UPC: 089306254355
to view pricing and more.
Documents & Guides
ShrinkTrak Labels, 1-Sided, 1-Slit, .38" (9.52mm), PO-X, White, 500/box
Overview
ShrinkTrak Labels, 1-Sided, 1-Slit, .38" (9.52mm), PO-X, White, 500/box
Also known as: 089306254355, 553-50025
Specifications
| Material: | Polyolefin |
| Width: | 3/8 in |
| Color: | White |
| Length: | 1.900 in |
| Material: | Polyolefin |
| Color: | White |
| Width: | 3/8 in |
| Length: | 1.900 in |