VIGILANT HIGH BAY MEDIUM 11250 LUMENS 80 WATTS

Item #: 1287896

Cat #: HEU7MC2ADNWNGN

UPC: 056020972643

to view pricing and more.
Documents & Guides
VIGILANT HIGH BAY MEDIUM 11250 LUMENS 80 WATTS 100-277 VAC COOL WHITE 5000K GLASS-CLEAR GRAY 10FT [3 METER] POWER CABLE DIMMING (0-10V) [UL 1598/A]

Overview

VIGILANT HIGH BAY MEDIUM 11250 LUMENS 80 WATTS 100-277 VAC COOL WHITE 5000K GLASS-CLEAR GRAY 10FT [3 METER] POWER CABLE DIMMING (0-10V) [UL 1598/A]
Also known as: 056020972643, HEU7MC2ADNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Wattage: 80
Volts AC: 100 - 277
Diameter: 16 in
Lumens: 11250
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC: 100 - 277
Lumens: 11250
Dimmable: Yes
Mounting: Pendant
Wattage: 80
Diameter: 16 in
Light Technology: LED