Cr43 8000 Btu 230v 50/60hz 1ph

Item #: 1288168

Cat #: CR430826G007

UPC: 783510193133

Sign In or Register to view pricing and more.
Cr43 8,000 Btu, 230v, 50/60 Hz, Bulletin Mcl (mclean Air Conditioners), Size/dims: 21.00x21.00x47.00, Material/finish: Galvanized

Overview

Cr43 8,000 Btu, 230v, 50/60 Hz, Bulletin Mcl (mclean Air Conditioners), Size/dims: 21.00x21.00x47.00, Material/finish: Galvanized

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510193133, CR430826G007

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
BTU: 8000
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Wattage: 2344
Height: 43.310 in
Depth: 10.250 in
Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
Wattage: 2344
Depth: 10.250 in
Material: Steel
BTU: 8000
IP/NEMA Rating: NEMA 12
Height: 43.310 in