750 MCM XHHW Stranded Aluminum, Blue, Cut to Length

Item #: 1288228
Cat #: XHHW750STRBLU-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
750 MCM XHHW Stranded Aluminum, Blue, Cut to Length

Overview

750 MCM XHHW Stranded Aluminum, Blue, Cut to Length
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW750STRBLU-CUT

Specifications

Gauge: 750
Color: Blue
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 750
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Color: Blue
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)