Lantern, Outdoor, 1 Light, 75W, Auburn

Item #: 128830

Cat #: HK1354AU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 75 Watt, Auburn, Height: 16 in, Medium Screw

Overview

Lantern, Outdoor, 1 Light, 75 Watt, Auburn, Height: 16 in, Medium Screw
Also known as: HK1354AU

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Auburn
Length: 16 in
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 16 in
Wattage: 75
Color: Auburn
Mounting: Wall