Cable Tie, In-Line, 4.1L (104mm), Miniat

Item #: 128833

Cat #: CBR1M-M30

UPC: 074983784653

Sign In or Register to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Heat Stabilized Nylon 6.6 materi

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Heat Stabilized Nylon 6.6 materi
Also known as: 074983784653, CBR1M-M30

Specifications

Width: 0.098 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.100 in
Size: Miniature
Family / Style: Contour-Ty®
Product Thickness: 0.038 in
Width: 0.098 in
Weight Capacity: 18 lbs
Length: 4.100 in
Family / Style: Contour-Ty®
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.038 in