LED REPLACMENT LAMP 27K

Item #: 1288344

Cat #: S9304

UPC: 045923093043

to view pricing and more.
Documents & Guides
LED REPLACMENT LAMP 27K

Overview

LED REPLACMENT LAMP 27K
Also known as: 045923093043, S9304

Specifications

Wattage: 13
Color: White
Lumens: 900
Light Technology: LED
Wattage: 13
Lumens: 900
Color: White
Light Technology: LED