
Hub-Shaft Encoder, 10-30VDC, 16mm Flexible Coupling, 6000RPM
Item #: 1288532
Cat #: EN441024A41
UPC:
to view pricing and more.
Documents & Guides
Hub-Shaft Encoder, 10 - 30 Volt DC, 16 mm Flexible Coupling, 6000 RPM Max, Differential ABZ, Zone 1 Hazardous Area Rated
Overview
Hub-Shaft Encoder, 10 - 30 Volt DC, 16 mm Flexible Coupling, 6000 RPM Max, Differential ABZ, Zone 1 Hazardous Area Rated
Also known as: EN441024A41
Specifications
| Type: | Encoder, Hub-Shaft |
| Mounting: | Internal |
| Diameter: | 16 mm |
| Volts DC Range: | 10 - 30 |
| Type: | Encoder, Hub-Shaft |
| Diameter: | 16 mm |
| Mounting: | Internal |
| Volts DC Range: | 10 - 30 |