Conductor Sleeve, Copper, Tinned, Flared, 1" x 0.031", 0.561" dia

Item #: 1288548

Cat #: S01F

UPC: 782856322979

to view pricing and more.
Documents & Guides
4/0 CRIMP SLEEVE

Overview

4/0 CRIMP SLEEVE

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856322979, S01F

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper