Round Braid in Coil, Bare Copper, 31.57 kcmil, 82'

Item #: 1288693

Cat #: 557430

UPC: 782856521167

to view pricing and more.
Documents & Guides
Round Bare Copper Grounding Braid in Coil. RRCB15-16, 120 A Nominal Current, 31.57 kcmil (16 mm²), 25 m.

Overview

Round Bare Copper Grounding Braid in Coil. RRCB15-16, 120 A Nominal Current, 31.57 kcmil (16 mm²), 25 m.

Round Bare Copper Grounding Braid in Coil.

Also known as: 782856521167, 557430

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material

Specifications

Material: Copper
Amps: 120
Length: 82 ft
Material: Copper
Length: 82 ft
Amps: 120