3P 125A FG CIRC BKR L/L ALUMINUM COLLARS

Item #: 1288795
Cat #: FG3125
UPC: 786679269787
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete EG molded case circuit breaker, F-frame, FG, Fixed thermal and magnetic trips, Three-pole, 125A, 600 Vac, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Engine generator, Reverse, 60 Hz, Fixed

Overview

Eaton Series C complete EG molded case circuit breaker, F-frame, FG, Fixed thermal and magnetic trips, Three-pole, 125A, 600 Vac, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Engine generator, Reverse, 60 Hz, Fixed
Users appreciate the custom design and compact footprint of the Eaton Engine Generator Molded Case Circuit Breaker. This circuit breaker is specifically created for generators as well as portable and temporary power applications where lower interrupting currents are common. The patented designed trip units protect generators from damaging current levels, in a compact footprint. Eaton maintains global certifications and is a component leader for engine generator applications.
Also known as: 786679269787, FG3125

Specifications

Type: Engine Generator
Type: Engine Generator

Customer Reviews

No reviews for this product
(0)