Kinetix VP Low Inertia Servo Motor

Item #: 1288832

Cat #: VPL-B1653C-PJ14AA

UPC: 885630556598

to view pricing and more.
Documents & Guides
ALB VPL-B1653C-PJ14AA KINETIX

Overview

ALB VPL-B1653C-PJ14AA KINETIX

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1653C-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 165 mm bolt circle frame size. It is 2500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630556598, VPL-B1653C-PJ14AA

Specifications

Type: Servo Motor
Type: Servo Motor