Meter, Energy& Power Quality, 5A, 85-240VAC, 110-300VDC, LCD Display

Item #: 1289078

Cat #: S7550A0C0B5E0N0A

UPC:

to view pricing and more.
Documents & Guides
Meter, Energy and Power Quality, PowerLogic, ION7550, 5 Amp, 85 - 240 Volt AC, 47 - 63 Hz, 110 - 300 Volt DC, Backlit LCD Display, 256 Samples/Cycles, 8 Digital 120 Volt AC Inputs, 3 Relay, 4 Solid State Outputs, 5 MB Memory

Overview

Meter, Energy and Power Quality, PowerLogic, ION7550, 5 Amp, 85 - 240 Volt AC, 47 - 63 Hz, 110 - 300 Volt DC, Backlit LCD Display, 256 Samples/Cycles, 8 Digital 120 Volt AC Inputs, 3 Relay, 4 Solid State Outputs, 5 MB Memory
Also known as: S7550A0C0B5E0N0A

Specifications

Amps: 5
IP/NEMA Rating: IP30, IP50
Type: Power Meter
Amps: 5
Type: Power Meter
IP/NEMA Rating: IP30, IP50