Quiet Vortex Cooler Type 12, 1500BTU, Lt Gray, Polycarbonate

Item #: 1289175

Cat #: VA1516012

UPC: 783510269418

to view pricing and more.
Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 12, VA1516012 item is rated 1500BTU with a material of Polycarbonate colored Lt Gray.

Overview

Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 12, VA1516012 item is rated 1500BTU with a material of Polycarbonate colored Lt Gray.

Vortex A/C Enclosure Coolers keep enclosures cool, clean and protected even in the harshest environments. Offering flexible installation, these enclosure coolers are ideal in space-restrictive areas where compressed air is readily available. With almost no moving parts, these enclosure coolers are highly reliable and virtually maintenance free.

Also known as: 783510269418, VA1516012

Specifications

Color: Light Gray
Material: Polycarbonate
Height: 8 in
Depth: 5.380 in
Width: 4.750 in
IP/NEMA Rating: NEMA 12
Finish: Smooth Matte
Weight: 5.900 lb
Color: Light Gray
Height: 8 in
Width: 4.750 in
Finish: Smooth Matte
Material: Polycarbonate
Depth: 5.380 in
IP/NEMA Rating: NEMA 12
Weight: 5.900 lb