Interior, Lighting Panel Board, 225A, 208Y/120VAC, 30, 1PH, AQF3302AT

Item #: 1289755

Cat #: QUOTE#UKA-00006978-LINE1

UPC:

to view pricing and more.
Documents & Guides
Interior, Lighting Panel Board, 225 Amp, 208Y/120 Volt AC, 30 Circuit, 1-Phase, AQF3302AT

Overview

Interior, Lighting Panel Board, 225 Amp, 208Y/120 Volt AC, 30 Circuit, 1-Phase, AQF3302AT
Also known as: QUOTE#UKA-00006978-LINE1

Specifications

Mounting: Can
Spaces: 30
Phase: 1
Amps: 225
Circuits: 30
Volts AC: 120/208Y
Mounting: Can
Phase: 1
Circuits: 30
Spaces: 30
Amps: 225
Volts AC: 120/208Y