Interior, Lighting Panel Board, 125A, 480VAC, 18, 1PH, AEF3181BTX

Item #: 1289860

Cat #: QUOTE#UKA-00006978-LINE2

UPC:

to view pricing and more.
Documents & Guides
Interior, Lighting Panel Board, 125 Amp, 480 Volt AC, 18 Circuit, 1-Phase, AEF3181BTX

Overview

Interior, Lighting Panel Board, 125 Amp, 480 Volt AC, 18 Circuit, 1-Phase, AEF3181BTX
Also known as: QUOTE#UKA-00006978-LINE2

Specifications

Mounting: Can
Volts AC: 480
Spaces: 18
Amps: 125
Phase: 1
Circuits: 18
Mounting: Can
Spaces: 18
Phase: 1
Volts AC: 480
Amps: 125
Circuits: 18