Contactor, Safety, 205A, 100-250V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1289926

Cat #: 100S-E205KD12C

UPC: 889508537412

to view pricing and more.
Documents & Guides
Contactor, Safety, 205 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 2 Normally Closed Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 205 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 2 Normally Closed Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles

Also known as: 889508537412, 100S-E205KD12C

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 205
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Mounting: Surface
Amps: 205
Volts AC Control Range: 100 - 250
Type: Safety, Contactor
Volts AC: 600
Volts DC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product