Contactor, Safety, 305A, 100-250V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1289928

Cat #: 100S-E305KD12C

UPC: 889508537573

to view pricing and more.
Documents & Guides
Contactor, Safety, 305 Amp, 100-250 Volt AC/DC Coil, 1 Normally Open, 2 Normally Closed Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 305 Amp, 100-250 Volt AC/DC Coil, 1 Normally Open, 2 Normally Closed Auxiliary Contacts *** Rockwell Automation Preferred Product ***

The expanded Allen‑Bradley Bulletin 100-E energy-saving IEC contactor line from Rockwell Automation can help industrial companies save energy and reduce engineering time. With new sizes from 9 to 96 A, these contactors save energy by reducing inrush apparent power (VA) by up to 68% and sealed VA by over 75% compared to standard, non-electronic coils. The electronic coils also save engineering time by covering 20 to 500 V AC/DC coil voltages with only four coil options, greatly simplifying selection

Also known as: 889508537573, 100S-E305KD12C

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 305
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Mounting: Surface
Amps: 305
Volts AC Control Range: 100 - 250
Type: Safety, Contactor
Volts AC: 600
Volts DC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product