4" PVC 45° Elbow, 24" Radius, Schedule 80, Gray, Bell End

Item #: 1289967
Cat #: UB7DNB
UPC: 034481185093
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End

Overview

4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End
Also known as: 034481185093, UB7DNB

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 45°
Sweep Radius: 24 in
Color: Gray
Type: Schedule 80
Angle: 45°
Material: PVC
Diameter: 4 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)