Contactor, Safety, 190A, 24-60VDC Coil, 1NO, 2NC Auxiliary

Item #: 1290014

Cat #: 100S-E190KJ12C

UPC: 889508537214

to view pricing and more.
Documents & Guides
Contactor, Safety, 190 Amp, 24 - 60 Volt DC Coil, 1 Normally Open, 2 Normally Closed Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 190 Amp, 24 - 60 Volt DC Coil, 1 Normally Open, 2 Normally Closed Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E190KJ12C from Rockwell Automation® is a 190 A, 24-60 V 50-60 Hz / 24-60 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508537214, 100S-E190KJ12C

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 190
Type: Safety Contactor
Volts DC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product
Poles: 3
Volts AC: 600
Type: Safety Contactor
Special Program: Rockwell Automation Preferred Product
Mounting: Surface
Amps: 190
Volts DC Control Range: 24 - 60