LED Flushmount Fixture, 13" Square, 1500 Lumen, 120V, White

Item #: 1290365

Cat #: 44249WHLED30

UPC: 783927550239

to view pricing and more.
Documents & Guides
LED Flushmount Ceiling Fixture, 13 Inch Square, 1500 Lumen, 24 Watt, 120V, Dimmable, White

Overview

LED Flushmount Ceiling Fixture, 13 Inch Square, 1500 Lumen, 24 Watt, 120V, Dimmable, White
Also known as: 783927550239, 44249WHLED30

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Lumens: 1500
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 24
Lumens: 1500
Color: White
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED