Controller, GuardLogix 5380, 4MB & 2MB Safety Memory, 90 Nodes

Item #: 1290432

Cat #: 5069-L340ERS2

UPC: 889508449005

to view pricing and more.
Documents & Guides
Controller, Compact, GuardLogix 5380, Safety, SIL2/PLd, 4 MB Standard & 2 MB Safety Memory, 90 Nodes, 31 I/Os *** Rockwell Automation Preferred Product ***

Overview

Controller, Compact, GuardLogix 5380, Safety, SIL2/PLd, 4 MB Standard & 2 MB Safety Memory, 90 Nodes, 31 I/Os *** Rockwell Automation Preferred Product ***

CompactLogix 5380 controllers are part of the Logix 5000™ family of controllers. The controllers provide a scalable controller solution to address a wide variety of applications. The applications range from standalone systems to more complex systems with devices that are connected to the controller via an EtherNet/IP™ network. The controllers are mounted on a DIN rail. They can monitor and control local and remote I/O modules, and other devices connected to an EtherNet/IP network.

Also known as: 889508449005, 5069-L340ERS2

Specifications

Type: Controller, Safety
Mounting: Chassis
Size: 4 MB/2 MB
Special Program: Rockwell Automation Preferred Product
Type: Controller, Safety
Size: 4 MB/2 MB
Mounting: Chassis
Special Program: Rockwell Automation Preferred Product